Motion
2912119

PEER CHAIN
2912119

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #02912119
MFR #2912119
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
2912119

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #02912119
MFR #2912119

Mfr description
50 WA-2 CONN LINK EA PK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in, 9.52 mm
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pitch
    5/8 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Weight
    0.05 lbs
  • Weight per Foot
    0.05 lbs, 0.074 kg/m

Details

  • Application
    General Purpose
  • Attachment Link Number
    WA-2
  • Attachment Link Type
    WA-2
  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    2521
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    50
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)