Motion
C2082HDRL

TSUBAKI (UST)
C2082HDRL

C2082HDRL
Mi Item #02912176
MFR #C2082HDRL
Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2082HDRL

C2082HDRL
Mi Item #02912176
MFR #C2082HDRL

Mfr description
C2082H-D DELRIN R/L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.24/each

Specifications

Dimensions

  • Link Plate Thickness
    0.248 in
  • Pin Diameter
    0.312 in
  • Weight
    0.28 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)