Motion
FNYBUFB24A

THOMSON (ALTRA)
FNYBUFB24A

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: 1.5000 in, Outside Diameter: 3.62 in, Overall Width: 4.000 in
Mi Item #02912293
MFR #FNYBUFB24A
Price$449.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB24A

Linear Guide Round Shaft Housed Bushing - Flange, Plain Bushing, Flange Block - Single Bearing, Shaft Diameter: 1.5000 in, Outside Diameter: 3.62 in, Overall Width: 4.000 in
Mi Item #02912293
MFR #FNYBUFB24A

Mfr description
FNYBU FB24 A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.89/each

Specifications

Dimensions

  • Outside Diameter
    3.62 in
  • Overall Height
    101.60 mm
  • Overall Length
    4.0000 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Housing Type
    Flange
  • Lubrication
    Self Lubricating
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Pillow Block Type
    Flange Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    FluoroNyliner FB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)