Motion
MHZL2-10D
MHZL2-10D Parallel Gripper - Double-Acting, 2 Finger Standard (Long Stroke)
Mi Item #02912399
MFR #MHZL2-10D
Price$275.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZL2-10D Parallel Gripper - Double-Acting, 2 Finger Standard (Long Stroke)
Mi Item #02912399
MFR #MHZL2-10D

Mfr description
MHZL2-10D GRIPPER, MHZ, PARALLEL STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.67/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Closed Width  
    11.2 mm
  • Open Width  
    19.2 mm
  • Overall Height
    16.4 mm
  • Overall Length
    57 mm
  • Overall Width
    35 mm
  • Port Size
    M3x0.5

Details

  • Action
    Double Acting
  • Additional Details
    General purpose compact gripper with integral linear guide that provides high rigidity and high accuracy. Available in bore sizes from 10mm to 25mm. This series provides wider finger opening than the standard MHZ2.
  • Body Option
    Side Ported
  • Finger Type
    2 Finger Standard (Long Stroke)
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    17 N
  • Holding Force Open 72 Psi
    11 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Number of Fingers
    2
  • Operating Pressure Range
    29 psi to 102 psi
  • Operating Temperature Range
    14 °F to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)