1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rollon
DSS43-610-626
Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 626 mm, 610 mm Long
MI ITEM #
02912628
MFR #
DSS43-610-626
List Price
$1,494.68
/each
Qty
List Price
$1,494.68
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Linear Motion
Linear Guides
Telescopic Rail Guides
Rollon DSS43-610-626
Rollon
DSS43-610-626
Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 626 mm, 610 mm Long
MI ITEM #
02912628
MFR #
DSS43-610-626
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rollon
DSS43-610-626
Telescopic Rail Cold Drawn - 43 mm Rail, Stroke: 626 mm, 610 mm Long
MI ITEM #
02912628
MFR #
DSS43-610-626
Availability:
Factory Order
List Price
$1,494.68
/each
Sign in
for your price
Qty
List Price
$1,494.68
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
DSS43-610-626, SIZE 43 TLSPC RAIL
Call your local Motion Industries Branch for quote
Show More
Specifications
Anticorrosion
Yes
Axial Static Load Capacity
N
Extension
100 %
Hardened Raceways
Yes
Length
610 mm, 610 mm
Operating Temperature
-30°C/+170°C
Package Quantity
1
Profile Type
Cold Drawn
Radial Static Load Capacity
2603 N
Rail Size
43 mm
Rail Style
Telescopic Rail
Slider Type
Balls
Stroke
626 mm
Weight
19.5932 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data