Motion
41482
Scott® Paper Towel Roll - 1 Ply, 11 in Width, 8.78 in Towel Length, 4.9 in Roll Dia., 20 Rolls, White Color
Mi Item #02912751
MFR #41482
Price$4.67/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 11 in Width, 8.78 in Towel Length, 4.9 in Roll Dia., 20 Rolls, White Color
Mi Item #02912751
MFR #41482

Mfr description
41482 SCOTT TOWELS WHITE
  • Absorbency pockets for a soft and absorbent performance to handle tough spills and cleanup
  • 128 sheets per roll
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/rl

Specifications

Dimensions

  • Roll Diameter
    4.9 in
  • Towel Length
    8.78 in
  • Towel Width
    11 in
  • Weight
    18.70 lbs

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000414827
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    20
  • Perforation
    Perforated
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • Total Number Of Towels
    2560
  • UPC_NO
    10036000414827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)