Motion
06193
Laboratory/Precision Use Cleaning Wipe - Polyester/Rayon, Number of Wipes: 225
Mi Item #02912756
MFR #06193
Price$39.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Laboratory/Precision Use Cleaning Wipe - Polyester/Rayon, Number of Wipes: 225
Mi Item #02912756
MFR #06193

Mfr description
06193 SCOTTPURE TASK WIPERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.40/rl

Specifications

Dimensions

  • Weight
    7.00 lbs
  • Wipe Length
    7 in
  • Wipe Width
    7 in

Details

  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    225
  • Surfaces Cleaned
    Metal
  • UPC_NO
    10036000061939
  • Wipe Material
    Polyester/Rayon
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)