Motion
09551
Toilet Paper Dispenser - Roll, Jumbo with Core, Wall Mounted, Smoke, 13.1 in High, 20-2/5 in Wide, 5.8 in Depth
MI ITEM #02912759
MFR #09551
Price$58.92/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toilet Paper Dispenser - Roll, Jumbo with Core, Wall Mounted, Smoke, 13.1 in High, 20-2/5 in Wide, 5.8 in Depth
MI ITEM #02912759
MFR #09551

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$58.92/pk

Specifications

Dimensions

  • Depth
    5.8 in
  • Height
    13.1 in
  • Width
    20-2/5 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Smoke
  • Manufacturer Upc Number
    10036000095514
  • Mounting Style
    Wall Mounted
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • UPC_NO
    10036000095514

Overview

Mfr description
09551 IN-SIGHT SMOKE DISPENSER
  • Can be used with two JRT Junior rolls or one JRT® Senior roll and a stub roll
  • An easy-to-use mechanism adjusts to meet the customer’s needs
  • Can be used with or without a key
  • When installed properly, this dispenser meets the ADA Standards for Accessible Design, 28CFR Part 36 (1994), local rules may vary
  • Color: Smoke gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought