Motion
AD58203
RBC Airframe Bearing - Specials
Mi Item #02912839
MFR #AD58203
Price$773.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Airframe Bearing - Specials
Mi Item #02912839
MFR #AD58203

Mfr description
AD58203 HOUSED NEEDLE BEARING
  • AD58203 - RBC Airframe Bearing - Specials - 1" Bore
  • 2.125" OD
  • 1.25" Width
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$773.20/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.1300 in
  • Overall Width  
    1.2500 in
  • Weight
    0.96 lbs

Details

  • Additional Details
    AD58203 - RBC Airframe Bearing - Specials - 1" Bore 2.125" OD 1.25" Width
  • Application
    Ragsdale Bodymaker – pushrod lug & rocker arm positions. (Traditional airframe-type bearing, requiring re-lubrication)
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Needle Roller Bearings
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400558796
  • Material
    52100 Bearing Quality Steel
  • Number Of Rows
    2
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    11400 lbf
  • Series
    RBC®
  • Style
    Ball Bearing
  • Type
    Airframe Control
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    637400558796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)