Specifications
Details
- Accessory TypeDie Link
- Additional DetailsReplacement parts for MC4-20 Crimper.
- Country of OriginUS
- Description7482-1148 DIE SET LINK
- For Use WithMC4-20
- Harmonization Code8466.94.8585
- Product TypesDie Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)