Motion
5S28MM

TB WOODS
5S28MM

Sleeve Coupling Flange - Standard Flange, Size 5, 28 mm Bore, Sintered Carbon Steel Material
Mi Item #02912913
MFR #5S28MM
Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5S28MM

Sleeve Coupling Flange - Standard Flange, Size 5, 28 mm Bore, Sintered Carbon Steel Material
Mi Item #02912913
MFR #5S28MM

Mfr description
5S X 28MM SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.23/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    34 mm
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.4 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Standard Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    698672154246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)