Motion
580J46

MEGADYNE
580J46

Micro V-Belt - J Belt Section:, 46 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #02912922
MFR #580J46
Price$282.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
580J46

Micro V-Belt - J Belt Section:, 46 Ribs, 58 in Overall Length, V-Ribbed
MI ITEM #02912922
MFR #580J46

Mfr description
580J46 MULTI-RIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.74/each

Specifications

Dimensions

  • Overall Length
    58 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    580J46
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    46
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)