Motion
CM-D032B
CM2, Accessory, Mounting Brackets
Mi Item #02913075
MFR #CM-D032B
Price$5.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM2, Accessory, Mounting Brackets
Mi Item #02913075
MFR #CM-D032B

Mfr description
CM-D032B CLEVIS
  • CM2 mounting brackets
  • Type: flange, foot, trunnion, single and double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.61/each

Specifications

Dimensions

  • Cylinder Size
    25 mm;32 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Double Clevis Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis with Pin
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)