Motion
P2B 203-TF-AH

SKF
P2B 203-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02913149
MFR #P2B 203-TF-AH
Price$230.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 203-TF-AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02913149
MFR #P2B 203-TF-AH

Mfr description
P2B 203-TF-AH MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    60.4 mm
  • Bolt Center To Center Length
    171.5 mm
  • Bore Diameter
    2-3/16 in
  • Overall Height
    127 mm
  • Overall Length
    219 mm
  • Overall Width
    2.1875 in
  • Weight
    8.42 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9810 lbf
  • Radial Static Load Capacity
    6530 lbf
  • Replacement Bearing
    YAR 211-203-2F/AH
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)