1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PSM1620-12
Linear Sleeve Bearing - PSM Series, 16 mm Shaft Diameter, 20 mm Outside Diameter, 12 mm Overall Length, Closed
MI ITEM #
02913202
MFR #
PSM1620-12
Your Price
$88.07
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY PSM1620-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PSM1620-12
Linear Sleeve Bearing - PSM Series, 16 mm Shaft Diameter, 20 mm Outside Diameter, 12 mm Overall Length, Closed
MI ITEM #
02913202
MFR #
PSM1620-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$88.07
/each
(List
$101.28
)
Qty
Add to Cart
Overview
Mfr description
PSM1620-12
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
16 mm
Outside Diameter
20 mm
Overall Length
12 mm
Closure Type
Closed
Series
PSM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought