Motion
2060A30
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 30 Teeth
MI ITEM #02913224
MFR #2060A30
Price$110.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 30 Teeth
MI ITEM #02913224
MFR #2060A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.85/each

Specifications

Dimensions

  • Caliper Diameter
    6.7460 in
  • Chain Roller Diameter
    0.4690 in
  • Outside Diameter
    7.5900 in
  • Pitch Diameter
    7.2150 in
  • Tooth Width
    0.4590 in
  • Weight
    4.88 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345967
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2060A30 23/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text