Motion
BUF40 PACKED

EWELLIX USA LLC
BUF40 PACKED

Ball Screw Support Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02913294
MFR #BUF40 PACKED
Price$911.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
BUF40 PACKED

Ball Screw Support Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #02913294
MFR #BUF40 PACKED

Mfr description
BUF 40 PACKED
  • Precision machined housing made of burnished steel
  • Precision machined side faces of the housing can be used as reference assembly surfaces for screw alignment
  • One SKF deep groove ball bearing of type 62…2RS1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    58 mm
  • Bore Diameter
    40 mm
  • Overall Height
    98 mm
  • Overall Length
    126 mm
  • Overall Width
    38 mm
  • Weight
    4.01 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Precision machined housing made of burnished steel • Precision machined side faces of the housing can be used as reference assembly surfaces for screw alignment • One SKF deep groove ball bearing of type 62…2RS1 • Bearing is sealed and greased for life • Retaining ring is supplied with the BUF assembly
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    BUF
  • Standards Met
    ISO
  • UPC_NO
    7333314316745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)