Motion
40 OFFSET BOLTS

DIAMOND CHAIN COMPANY
40 OFFSET BOLTS

Offset Link - 40 / 1/2 in Pitch
Mi Item #02913567
MFR #40 OFFSET BOLTS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
40 OFFSET BOLTS

Offset Link - 40 / 1/2 in Pitch
Mi Item #02913567
MFR #40 OFFSET BOLTS

Mfr description
40 OFFSET BOLTS (7466)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.6 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    7466
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647139149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)