Motion
31328 XJ2

SKF
31328 XJ2

Tapered Roller Bearing Full Assembly - 140 mm Bore, 300 mm OD, 70 mm Cone Width, 47 mm Cup Width
Mi Item #02913656
MFR #31328 XJ2
Price$6,652.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31328 XJ2

Tapered Roller Bearing Full Assembly - 140 mm Bore, 300 mm OD, 70 mm Cone Width, 47 mm Cup Width
Mi Item #02913656
MFR #31328 XJ2

Mfr description
31328 X REPLACES 31328 XJ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,652.24/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    5 mm
  • Outside Diameter
    300 mm
  • Overall Width
    77 mm
  • Weight
    50.5 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570937336
  • Operating Temperature Range
    250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316577447104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)