Motion
36L075 X 5/8 MPB

DODGE
36L075 X 5/8 MPB

114447 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 36 Tooth, 0.6250 to 2.3125 in Bore Dia., 4.52 in OD, 0.7500 in Belt Width
Mi Item #02913788
MFR #36L075 X 5/8 MPB
Price$157.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
36L075 X 5/8 MPB

114447 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 36 Tooth, 0.6250 to 2.3125 in Bore Dia., 4.52 in OD, 0.7500 in Belt Width
Mi Item #02913788
MFR #36L075 X 5/8 MPB

Mfr description
36L075-MPB TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.51/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.6250 to 2.3125 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    4.5200 in
  • Hub Diameter
    3-1/2 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    4.52 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    4.2970 in
  • Weight
    5.33 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • UPC_NO
    782475814169
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)