Motion
NP-10-IDLR-BRACKET

GATES RUBBER CO
NP-10-IDLR-BRACKET

Idler Bracket - Idler Sprocket, Steel Material
MI ITEM #02913854
MFR #NP-10-IDLR-BRACKET
Your Price$335.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
NP-10-IDLR-BRACKET

Idler Bracket - Idler Sprocket, Steel Material
MI ITEM #02913854
MFR #NP-10-IDLR-BRACKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$335.72/each(List $486.80)

Overview

Mfr description
NP-10-IDL BRAK 7720-1011
  • Idlers are used to take-up extra belt length and provide adjustment for tensioning belt drives. Idler pulleys and sprockets can alter belt paths and clear obstructions
  • Idler assembly may consist of: idler sprocket and bracket, flat idler and bracket, standard sheave or sprocket used with an idler bearing and idler bracket
  • Idler sprockets, flat idlers and idler bushings contain sealed ball bearings and an integral shaft for mounting to adjustable idler brackets
  • Lubrication and maintenance are not required

Specifications

  • Product Types
    Idler Sprocket
  • Material
    Steel
  • Application
    Recommended for drives with limited take-up or no center distance adjustment. Idlers may remain in a fixed location or may be adjustable to allow belt pre-tension take-up
  • Thread Size
    3/4-16
  • Bolt Size
    .3750 in
  • Harmonization Code
    8483.50.9080
  • Manufacturer Catalog Number
    7720-1011
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053939989
  • UPC_NO
    072053939989
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    3.4 lbs
  • Width
    4.6300 in
  • Coating
    Nickel-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought