Specifications
Dimensions
- Fluid Coupling Size Code320
Details
- Manufacturer Catalog Number0767973
- Manufacturer Product Page
- Product TypesBearing & Seal Kit
- SeriesHF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)