Motion
GE10-AX
Thrust Spherical Plain Bearing - 10 mm Bore, 30 mm OD, 7.9 mm Inner Ring Width, Open
MI ITEM #02913999
MFR #GE10-AX
Price$134.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Spherical Plain Bearing - 10 mm Bore, 30 mm OD, 7.9 mm Inner Ring Width, Open
MI ITEM #02913999
MFR #GE10-AX

Mfr description
GE10-AX SPHERICAL PLAIN BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.87/each

Specifications

Dimensions

  • Ball Diameter
    32 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    7.9 mm
  • Misalignment Angle  
    10 °
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    30 mm
  • Weight
    0.1 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    24400 N
  • Radial Static Load Capacity
    122000 N
  • Standards Met
    ISO-12 240-3
  • Type Of Bearing
    Thrust
  • UPC_NO
    4012802534511

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)