Motion
86073
Wear Sleeve - 4.6250 in Shaft Dia., 0.750 in Width
MI ITEM #02914113
MFR #86073
Your Price$62.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 4.6250 in Shaft Dia., 0.750 in Width
MI ITEM #02914113
MFR #86073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.88/each(List $86.78)

Overview

Mfr description
86073 SEAL

Specifications

  • Type of Product
    Wear Sleeve
  • Nominal Shaft Diameter
    4.6250 in
  • Width on Shaft
    0.750 in
  • Typical Application
    Applied over the damaged shaft, a wear sleeve makes the shaft usable again.
  • Lip Material
    N/A
  • Trade / Brand Name
    SKF Wear Sleeve
  • UPC_NO
    085311040532
  • Weight
    0.45 lbs
  • Outside Diameter
    4.7500 in
  • Shaft Diameter
    4.625 in
  • Width
    0.7500 in
  • Overall Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought