Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size1/4 in
- Weight0.01 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Male Pipe Rigid
- Description Keyword5/16 in Instrumentation x 1/4 in Male Pipe Rigid
- End 1 StyleInstrumentation
- End 2 StyleMale Pipe Rigid
- End 2 Thread(NPTF) 1/4–18
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)