Motion
N2502-04-02-SS
Instrumentation 90° Elbow - 1/4 in Instrumentation x 1/8 in Female Pipe Rigid, Stainless Steel
Mi Item #02914164
MFR #N2502-04-02-SS
Price$46.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation 90° Elbow - 1/4 in Instrumentation x 1/8 in Female Pipe Rigid, Stainless Steel
Mi Item #02914164
MFR #N2502-04-02-SS

Mfr description
N2502-04-02-SS IN-FNPT 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.99/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Instrumentation to Female Pipe Rigid
  • Description Keyword
    1/4 in Instrumentation x 1/8 in Female Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Female Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)