Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size1/8 in
- Weight0.01 lbs
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Female Pipe Rigid
- Description Keyword3/8 in Instrumentation x 1/8 in Female Pipe Rigid
- End 1 StyleInstrumentation
- End 2 StyleFemale Pipe Rigid
- End 2 Thread(NPTF) 1/8–27
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)