Overview
Mfr description
N2502-08-06-SS IN-FNPT 90
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeInstrumentation to Female Pipe Rigid
- End 1 Size1/2 in
- End 1 StyleInstrumentation
- End 2 StyleFemale Pipe Rigid
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
- MaterialStainless Steel
- Description Keyword1/2 in Instrumentation x 3/8 in Female Pipe Rigid
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data