Motion
N2500-02-02-SS
Instrumentation 90° Elbow - 1/8 in Instrumentation x 1/8 in Instrumentation, Stainless Steel
MI ITEM #02914172
MFR #N2500-02-02-SS
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation 90° Elbow - 1/8 in Instrumentation x 1/8 in Instrumentation, Stainless Steel
MI ITEM #02914172
MFR #N2500-02-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.20/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Instrumentation to Instrumentation
  • Description Keyword
    1/8 in Instrumentation x 1/8 in Instrumentation
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • Material
    Stainless Steel

Overview

Mfr description
N2500-02-02-SS IN-IN 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text