Motion
N2403-01-01-SS
Instrumentation Straight Adapter - 1/16 in Instrumentation x 1/16 in Instrumentation, Stainless Steel
MI ITEM #02914227
MFR #N2403-01-01-SS
List Price$50.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 1/16 in Instrumentation x 1/16 in Instrumentation, Stainless Steel
MI ITEM #02914227
MFR #N2403-01-01-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.21/each for your price

Overview

Mfr description
N2403-01-01-SS IN-IN

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Instrumentation
  • End 1 Size
    1/16 in
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • End 2 Size
    1/16 in
  • Material
    Stainless Steel
  • Description Keyword
    1/16 in Instrumentation x 1/16 in Instrumentation
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text