Specifications
Dimensions
- End 1 Size5/16 in
- End 2 Size5/16 in
- End 3 Size5/16 in
- Weight0.01 lbs
Details
- Description Keyword5/16 in Tube x 5/16 in Tube x 5/16 in Tube
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- End 3 StyleInstrumentation
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)