Motion
N2603-10-10-10-SS

BRENNAN INDUSTRIES INC
N2603-10-10-10-SS

Instrumentation Tee - 5/8 in Tube x 5/8 in Tube x 5/8 in Tube, Stainless Steel
MI ITEM #02914248
MFR #N2603-10-10-10-SS
Price$230.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2603-10-10-10-SS

Instrumentation Tee - 5/8 in Tube x 5/8 in Tube x 5/8 in Tube, Stainless Steel
MI ITEM #02914248
MFR #N2603-10-10-10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.70/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    5/8 in
  • End 3 Size
    5/8 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    5/8 in Tube x 5/8 in Tube x 5/8 in Tube
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • End 3 Style
    Instrumentation
  • Material
    Stainless Steel

Overview

Mfr description
N2603-10-10-10-SS IN-IN-IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text