Motion
N2650-06-06-06-06-SS

BRENNAN INDUSTRIES INC
N2650-06-06-06-06-SS

Instrumentation Cross - 3/8 in Tube (All 4 Sides), Stainless Steel
MI ITEM #02914252
MFR #N2650-06-06-06-06-SS
Price$117.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2650-06-06-06-06-SS

Instrumentation Cross - 3/8 in Tube (All 4 Sides), Stainless Steel
MI ITEM #02914252
MFR #N2650-06-06-06-06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$117.92/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    3/8 in Tube (All 4 Sides)
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • Material
    Stainless Steel

Overview

Mfr description
N2650-06-06-06-06-SS IN-IN-IN-IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text