Motion
N2650-08-08-08-08-SS

BRENNAN INDUSTRIES INC
N2650-08-08-08-08-SS

Instrumentation Cross - 1/2 in Tube (All 4 Sides), Stainless Steel
Mi Item #02914253
MFR #N2650-08-08-08-08-SS
Price$246.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2650-08-08-08-08-SS

Instrumentation Cross - 1/2 in Tube (All 4 Sides), Stainless Steel
Mi Item #02914253
MFR #N2650-08-08-08-08-SS

Mfr description
N2650-08-08-08-08-SS IN-IN-IN-IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.28/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    1/2 in Tube (All 4 Sides)
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)