Motion
N2602-08-08-06-SS

BRENNAN INDUSTRIES INC
N2602-08-08-06-SS

Instrumentation Tee - 1/2 in Tube x 1/2 in Tube x 3/8 in Female Pipe Rigid, Stainless Steel
MI ITEM #02914261
MFR #N2602-08-08-06-SS
Price$113.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2602-08-08-06-SS

Instrumentation Tee - 1/2 in Tube x 1/2 in Tube x 3/8 in Female Pipe Rigid, Stainless Steel
MI ITEM #02914261
MFR #N2602-08-08-06-SS

Mfr description
N2602-08-08-06-SS IN-IN-FNPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.70/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • End 3 Size
    3/8 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    1/2 in Tube x 1/2 in Tube x 3/8 in Female Pipe Rigid
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • End 3 Style
    Female Pipe Rigid
  • End 3 Thread
    (NPTF) 3/8–18
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)