Motion
N2605-02-02-02-SS

BRENNAN INDUSTRIES INC
N2605-02-02-02-SS

Instrumentation Tee - 1/8 in Tube x 1/8 in Male Pipe Rigid x 1/8 in Tube, Stainless Steel
Mi Item #02914271
MFR #N2605-02-02-02-SS
Price$77.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2605-02-02-02-SS

Instrumentation Tee - 1/8 in Tube x 1/8 in Male Pipe Rigid x 1/8 in Tube, Stainless Steel
Mi Item #02914271
MFR #N2605-02-02-02-SS

Mfr description
N2605-02-02-02-SS IN-MNPT-IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.84/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in
  • End 3 Size
    1/8 in
  • Weight
    0.01 lbs

Details

  • Description Keyword
    1/8 in Tube x 1/8 in Male Pipe Rigid x 1/8 in Tube
  • End 1 Style
    Instrumentation
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • End 3 Style
    Instrumentation
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)