Motion
N2406-06-04-SS
Instrumentation Straight Adapter - 3/8 in Instrumentation x 1/4 in Stand Pipe, Stainless Steel
Mi Item #02914284
MFR #N2406-06-04-SS
Price$38.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 3/8 in Instrumentation x 1/4 in Stand Pipe, Stainless Steel
Mi Item #02914284
MFR #N2406-06-04-SS

Mfr description
N2406-06-04-SS TUBE RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.97/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Stand Pipe
  • Description Keyword
    3/8 in Instrumentation x 1/4 in Stand Pipe
  • End 1 Style
    Instrumentation
  • End 2 Style
    Stand Pipe
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)