Motion
N2700-LN-02-02-SS

BRENNAN INDUSTRIES INC
N2700-LN-02-02-SS

Instrumentation Straight Adapter - 1/8 in Instrumentation x 1/8 in Instrumentation, Stainless Steel
MI ITEM #02914308
MFR #N2700-LN-02-02-SS
List Price$71.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
N2700-LN-02-02-SS

Instrumentation Straight Adapter - 1/8 in Instrumentation x 1/8 in Instrumentation, Stainless Steel
MI ITEM #02914308
MFR #N2700-LN-02-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.96/each for your price

Overview

Mfr description
N2700-LN-02-02-SS INBH-IN

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Instrumentation
  • End 1 Size
    1/8 in
  • End 1 Style
    Instrumentation
  • End 2 Style
    Instrumentation
  • End 2 Size
    1/8 in
  • Material
    Stainless Steel
  • Description Keyword
    1/8 in Instrumentation x 1/8 in Instrumentation
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text