Motion
N0318-01-SS
Instrumentation Nut - 1/16 in Tube, Stainless Steel
MI ITEM #02914312
MFR #N0318-01-SS
Price$10.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Nut - 1/16 in Tube, Stainless Steel
MI ITEM #02914312
MFR #N0318-01-SS

Mfr description
N0318-01-SS IN NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.64/each

Specifications

Dimensions

  • End 1 Size
    1/16 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/16 in Tube
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)