Motion
N0318-04-SS
Instrumentation Nut - 1/4 in Tube, Stainless Steel
Mi Item #02914314
MFR #N0318-04-SS
Price$5.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Nut - 1/4 in Tube, Stainless Steel
Mi Item #02914314
MFR #N0318-04-SS

Mfr description
N0318-04-SS IN NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.66/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Nut
  • Description Keyword
    1/4 in Tube
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)