Motion
N0318-08-SS
Instrumentation Nut - 1/2 in Tube, Stainless Steel
MI ITEM #02914317
MFR #N0318-08-SS
Your Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Nut - 1/2 in Tube, Stainless Steel
MI ITEM #02914317
MFR #N0318-08-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$12.53/each(List $19.12)

Overview

Mfr description
N0318-08-SS IN NUT

Specifications

  • Adapter Type
    Nut
  • End 1 Size
    1/2 in
  • Material
    Stainless Steel
  • Description Keyword
    1/2 in Tube
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text