Specifications
Dimensions
- End 1 Size1/8 in
- Weight0.01 lbs
Details
- Adapter TypeBack Ferrule
- Description Keyword1/8 in Instrumentation
- End 1 StyleInstrumentation
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)