Motion
N0319-F-04-SS
Instrumentation Back Ferrule - 1/4 in Instrumentation, Stainless Steel
Mi Item #02914323
MFR #N0319-F-04-SS
Price$3.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Back Ferrule - 1/4 in Instrumentation, Stainless Steel
Mi Item #02914323
MFR #N0319-F-04-SS

Mfr description
N0319-F-04-SS FRONT FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.57/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Back Ferrule
  • Description Keyword
    1/4 in Instrumentation
  • End 1 Style
    Instrumentation
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)