Motion
N0319-F-06-SS
Instrumentation Back Ferrule - 3/8 in Instrumentation, Stainless Steel
MI ITEM #02914325
MFR #N0319-F-06-SS
Your Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Back Ferrule - 3/8 in Instrumentation, Stainless Steel
MI ITEM #02914325
MFR #N0319-F-06-SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.99/each(List $6.15)

Overview

Mfr description
N0319-F-06-SS FRONT FERRULE

Specifications

  • Adapter Type
    Back Ferrule
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in Instrumentation
  • End 1 Size
    3/8 in
  • End 1 Style
    Instrumentation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text