Motion
N0319-B-10-SS
Instrumentation Back Ferrule - 5/8 in Tube, Stainless Steel
Mi Item #02914360
MFR #N0319-B-10-SS
Price$18.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Back Ferrule - 5/8 in Tube, Stainless Steel
Mi Item #02914360
MFR #N0319-B-10-SS

Mfr description
N0319-B-10-SS BACK FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.27/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Back Ferrule
  • Description Keyword
    5/8 in Tube
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)