Motion
N0319-S-08-SS
Instrumentation Ferrule Set - 1/2 in Instrumentation, Stainless Steel
Mi Item #02914376
MFR #N0319-S-08-SS
Price$14.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Ferrule Set - 1/2 in Instrumentation, Stainless Steel
Mi Item #02914376
MFR #N0319-S-08-SS

Mfr description
N0319-S-08-SS FERRULE SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.99/each

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Ferrule Set
  • Description Keyword
    1/2 in Instrumentation
  • End 1 Style
    Instrumentation
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)