Specifications
Dimensions
- End 1 Size1 in
- End 2 Size1/2 in
- Weight0.01 lbs
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeInstrumentation to Instrumentation
- Description Keyword1 in Instrumentation x 1/2 in Instrumentation
- End 1 StyleInstrumentation
- End 2 StyleInstrumentation
- MaterialStainless Steel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)