Motion
N2405-08-12-SS
Instrumentation Straight Adapter - 1/2 in Instrumentation x 3/4 in Female Pipe Rigid, Stainless Steel
MI ITEM #02914409
MFR #N2405-08-12-SS
List Price$87.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 1/2 in Instrumentation x 3/4 in Female Pipe Rigid, Stainless Steel
MI ITEM #02914409
MFR #N2405-08-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.84/each for your price

Overview

Mfr description
N2405-08-12-SS IN-FNPT

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Female Pipe Rigid
  • End 1 Size
    1/2 in
  • End 1 Style
    Instrumentation
  • End 2 Style
    Female Pipe Rigid
  • End 2 Size
    3/4 in
  • End 2 Thread
    (NPTF) 3/4–14
  • Material
    Stainless Steel
  • Description Keyword
    1/2 in Instrumentation x 3/4 in Female Pipe Rigid
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text