Motion
N2406-06-08-SS
Instrumentation Straight Adapter - 3/8 in Instrumentation x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914423
MFR #N2406-06-08-SS
List Price$40.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instrumentation Straight Adapter - 3/8 in Instrumentation x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914423
MFR #N2406-06-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.21/each for your price

Overview

Mfr description
N2406-06-08-SS TUBE RED

Specifications

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Instrumentation to Stand Pipe
  • End 1 Size
    3/8 in
  • End 1 Style
    Instrumentation
  • End 2 Style
    Stand Pipe
  • End 2 Size
    1/2 in
  • Material
    Stainless Steel
  • Description Keyword
    3/8 in Instrumentation x 1/2 in Stand Pipe
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text