Motion
N2429-08-08-SS
Straight Adapter - 1/2 in Male O-Ring Boss x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914471
MFR #N2429-08-08-SS
Price$58.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/2 in Male O-Ring Boss x 1/2 in Stand Pipe, Stainless Steel
MI ITEM #02914471
MFR #N2429-08-08-SS

Mfr description
N2429-08-08-SS MORB-STDPIPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.12/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 ORB
  • End 2 Size
    1/2 in
  • End 2 Size Type
    1/2 in Stand Pipe
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Stand Pipe
  • Both Ends Style/Type
    O-Ring Boss to Stand Pipe
  • Description Keyword
    1/2 in Male O-Ring Boss x 1/2 in Stand Pipe
  • End 1 Style
    Male O-Ring Boss
  • End 1 Thread
    (SAE) 3/4–16
  • End 2 Style
    Stand Pipe
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)